Plano 2370500 Stowaway Box – Exactly ½ the size of a 3700 Stowaway. The clear design allows for easy identification of contents. Features ProLatch™ closure. Creates 4-16 adjustable compartment for easy, simple and organized storage.
Plano ProLatch™ StowAway® Utility Box 4-16 Adj Compartment 9"L x 7"W x 2"H Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$61.50 Sold in packages of 6 / $10.25 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 7 in |
| Height | 2 in |
| Weight | 0.7 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Clear |
| Series | StowAway |
| Dividers | Adjustable |
| Style | Single-Sided |
| Material | Polypropylene |
| Number of Compartments | 4 - 16 |
| Package Quantity | 6 |
| Manufacturers Part Number | 2370500 |
| Brand | Plano Molding |
Warranty
| Warranty | Lifetime Limited |