- Aluminum Oxide
- Diameter 3"
- Height 1/2"
- Mandrel Diameter 1/4"
- X-Weight
- Grit 60
Superior Abrasives 10142 Flap Wheel Mandrel 3 x 1/2 x 1/4 Aluminum Oxide Medium - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Coated Abrasives Flap Wheel Mandrel Mount
PRICE
$72.00 Sold in packages of 10 / $7.20 ea
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Backing Weight | X-Weight |
| Spindle Diameter | 1/4 in |
| Diameter | 3 in |
Product Details
| Max RPM | 20000 rpm |
| Color | Red |
| Grit | 60 |
| Backing Material | Cloth |
| Tool Compatibility | Right Angle Sanders, Straight Die Grinders |
| Package Quantity | 10 |
| Manufacturers Part Number | 10142 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Product Type | Coated Flap Wheels |
| Attachment Type | Mandrel |
| Brand | Superior Abrasives |