101N-WD Hanger Stacker, Metal-Natural, Pkg Qty 1
Write a Review
|
Questions & Answers (0)
Product Description
Wooden Deluxe Hanger Stackers - 19 1/4" x 7 1/8" Natural Wooden Base and 34" Black Powder-coated Metal Uprights. The stackers accommodate most of our wood style hangers.
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/4 in |
Product Details
| Type | Hanger Organizer |
| Material | Metal |
| Package Quantity | 1 |
| Description | Hanger Stacker |
| Color | Brown |
| Manufacturers Part Number | 101N-WD |
| Brand | Nahanco |
Warranty
| Warranty | 30 days |