2007-18N Suit Hanger-Executive Flare, 17"L, Wood-Natural, Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Wooden Executive Flare Suit Hangers - 18" Gloss Natural Finish with Chrome Hardware. 1/2" thick. Great for imprinting your company's logo! Executive flare suit hangers feature a concave body shape wide flared ends for excellent shoulder shaping and a wooden skirt/slack bar..
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
Product Details
| Type | Suit Hanger |
| Material | Wood |
| Package Quantity | 25 |
| Description | Suit Hanger-Executive Flare |
| Color | Brown |
| Manufacturers Part Number | 2007-18N |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |