Brady® Blank Tag, Manila, 4-3/4" X 2-3/8", 1000/Pkg, Cardstock, 2-3/8"W x 4-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Blank paper tags are an economical and convenient way to label equipment.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Height | 4-3/4 in |
| Size | 4-3/4"H x 2-3/8"W |
Product Details
| Sign Legend | Blank |
| Type | 2 Sided Blank Tags |
| Color | Brown |
| Material | Cardstock |
| Description | Blank Tags |
| Package Quantity | 1000 |
| Legend Heading | Blank |
| Manufacturers Part Number | 102044 |
| Indoor/Outdoor | Indoor Use |
| Shape | Rectangle |
| Brand | Brady |