Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Standard Keil

Model # :WBB2947733

MPN #: 1838-1014-3251

Allpoints 1021064 Drain W/Bskt, 1-1/2"Nps, 3.5"So For Standard Keil

Product Description
  • Material: Stainless Steel Drain Body And Sink Basket |
  • Stainless Steel 300 Series
  • Size: 1 1/2" Nps Outlet | 3 1/2" Sink Opening
  • Outer Diameter: 4 1/2" Top
PRICE
$17.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1838-1014-3251
TypeDrains
BrandStandard Keil