Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Standard Keil

Model # :WBB2949602

MPN #: 1838-1010-3251

Allpoints 321621 Basket Drain Assembly

Product Description
  • Stainless Steel Basket Strainer Drain Assembly,
  • Includes Drain Assembly And Basket Strainer & Instructions.
  • Fits 3-1/2" Sink Opening.
  • 4-7/16" Dia. Od. Drain Flange With Gaskets And Locknut.
  • 1-1/2" Mpt Tailpiece With Flanged Washer And Coupling Nut
  • To Slide Over Drain Pipe.
  • Stainless Steel Basket Strainer ( Replacement # 32-1215 )
  • 3-3/16" Dia Od X 1-1/4" Deep
  • Stopper 1-7/8" Dia. Tapered To 1-3/4" Dia.
  • Fits Standard Sink Drains
PRICE
$10.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1838-1010-3251
TypeDrains
BrandStandard Keil