- Size: 3 1/2" Sink Opening
Allpoints 1021129 Strainer, Drain, Twistlock
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 1021129 |
| Type | Drains |
| Brand | AllPoints |
Related Products
FD2375 12" x 12" Floor Sink Body & Dome Strainer, 6" Sump Depth, 3" No-Hub, with Half Grate. Features: Recommended for sanitary installations Cast iron body with a white acid-resisting coating PVC anti-splash dome strainer
Spinbar®Magnetic Sink Strainer is a simple solution to prevent your Spinbar®Magnetic Stirring Bars from going down the sink drain. US Patent No.: 7,900,289 B2. Four strong magnets attract and hold stir bars Four legs on the underside prevent strainer from being dislodged by flowing liquid Long slits in the sides and skirt allow fluids to drain rapidly Wide skirt allows use in a variety of sink drains Straight edge on one side allows it to be placed near the sink wall Flexible and chemical-resistant Available in blue or green
Strainer 1-1/16" Long Overall, Plastic Champion 1000 Series Ht, 1000 Series Lt, Cg1, Cg2, Cg4, Cg6, Dl-1000, Tuw, U-Bw, Uh-100, Uh-100b, Uh-150, Uh-150b, Uh-170, Uh-170b, Uh-200, Uh-200b, Ul-100, Ul-150, Utl
Arrow Pneumatics 5802S-230, Electric Drain with Strainer, 2.5 GPM, 1/4" NPT, 1-Phase 230V Arrow Pneumatics 5802S-230 1/4" Electric tank drain with strainer can be installed on compressor tanks and receiver tanks. These units automatically drain water and contamination at set times. Benefits include increased tank life, maximizing air volume and increasing the life of tools and equipment. Features: Includes strainer 230 PSI Max UL and CE Approved IP 65/NEMA 4 Protection Interval time .05 – 45 min. adjustable Discharge time .05 – 10 seconds adjustable Manual override LED Power indicator ...
The Houzer 190-9261 3-1/2 in. White Strainer is made of durable plastic that withstands repeated use without chipping or fading. With a custom design, this product complements a variety of sinks and color schemes of Houzer's Quartztone granite sink, Porcela porcelain enamel steel sinks and Fireclay sinks. This basket strainer fits standard 3-1/2 in. drain opening. The Houzer 190-9261 3-1/2 in. Basket Strainer comes with a 1-year limited warranty that protects against defects in materials and workmanship and meets ASME A112.19.3-2000, UPC.