Features:
- Recommended for sanitary installations
- Cast iron body with a white acid-resisting coating
- PVC anti-splash dome strainer
Weights & Dimensions
| Nominal Size | 12 in |
| Size | 12 in |
Product Details
| Material | Cast Iron |
| Package Quantity | 1 |
| Top Shape | Square |
| Color | White |
| Manufacturers Part Number | FD2375-NH3-H |
| Shape | Square |
| Brand | Zurn |