Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2948518

MPN #: 1021168

Allpoints 1021168 Cap, Overflow (1-1/4")

Product Description
  • Material: Brass
  • Outer Diameter: 1 3/4"
  • Plating: Nickel-Plated
  • Depth: 9/16"
  • National Pipe Straight: 1 1/4"
PRICE
$24.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1021168
TypeDrains
BrandAllPoints