Milton 1022-10 Micro Filter Metal Bowl 3/4" NPT 250 PSI 40 Micron
Write a Review
|
Questions & Answers (0)
Product Description
This 3/4" NPT Milton micro filter is supplied with pre-assembled automatic overnight drain which will operate when an air supply is shut down or when liquid has gathered in the filter bowl. The included 3 stage baffle system offers exceptional moisture removal. This micro filter includes a porous bronze sintered 40 micron filter element which allows fewer pressure drops and longer cleaning intervals. Micro filters remove harmful water or oil condensate pipe scale dirt and rust from compressed air systems and are used as pre-filters to coalescing type filters to ensure high efficiency and long element life. The corrosion resistant metal bowl has a capacity of 20 ounces and is protected by a safety metal bowl guard. Maximum of 250 PSI and 245 SCFM.
PRICE
$259.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/8 in |
| Width | 3-3/4 in |
| Height | 3-3/4 in |
| Connection Size | 3/4 in |
| Bowl Size | 20 oz |
Product Details
| Bowl Type | Metal |
| CFM | 245 CFM |
| Color | Black/Silver |
| Filter Material | Bronze Sintered |
| Max PSI | 250 psi |
| Automatic Drain | Yes |
| Micron Rating | 40 mic |
| Manufacturers Part Number | 1022-10 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 160 |
| Brand | Milton |