Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3784588

MPN #: DXCM019-0374

DEWALT® Filter/Regulator, 3/4" NPT, 250 Max PSI

Product Description
Keep your air tools protected and performing at their best with the DEWALT® 3/4 in. NPT Filter/Regulator (DXCM019-0374). Featuring a 5-micron filter element, this unit removes moisture and contaminants from your air lines to protect your tools. With a maximum inlet pressure of 250 PSI and a maximum outlet pressure of 225 PSI, it delivers reliable pressure regulation for a wide range of applications. Pairs with the DEWALT® Air Piping Kit (DXCM024-0400) for a complete, integrated air system setup.

PRICE
$92.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

NPT outlet3/4 in

Product Details

Temperature Range32 to 125 °F
MaterialMetal/Plastic
Manufacturers Part NumberDXCM019-0374
PSI250 psi
Max PSI250 psi
BrandDeWalt