Milton 1170-2 Compact Desiccant Dryer Metal Bowl 1/2" NPT 250 PSI 70 Micron
Write a Review
|
Questions & Answers (0)
Product Description
This 1/2" compact desiccant dryer with 2 quart capacity delivers extremely dry compressed air as low as -30 degrees Fahrenheit. Incoming air is dispensed through a 70 micron polypropylene element for removal of particles. The air is then distributed uniformly through the desiccant to the bottom of the bowl where clean/dry air enters the intake tube. As the beads become saturated the color changes from blue to pink. Maximum pressure of 250 PSI.
PRICE
$419.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 in |
| Width | 4-7/8 in |
| Height | 4-7/8 in |
| Connection Size | 1/2 in |
| Bowl Size | 64 oz |
Product Details
| Bowl Type | Metal |
| CFM | 25 CFM |
| Color | Black/Silver |
| Filter Material | Polypropylene & Silica Beads |
| Max PSI | 250 psi |
| Micron Rating | 70 mic |
| Manufacturers Part Number | 1170-2 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 150 |
| Brand | Milton |