Milton 1026-8 High Pressure Regulator 3/4" NPT 250 PSI Gauge Not Included
Write a Review
|
Questions & Answers (0)
Product Description
This 3/4" NPT midsize high pressure heavy duty regulator is the relieving type offering stable downstream air pressure over a wide range of air flows for accurate control fast response and minimal pressure drop. Offset gauge ports can also serve as two 1/4" NPT supply lines. Made up of an aluminum die cast body balanced piston and molded rubber set this regulator should be proceeded by a filter to eliminate damage. Maximum of 250 PSI and 220 SCFM.
PRICE
$119.95
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Width | 3-1/2 in |
| Height | 2-3/8 in |
| Connection Size | 3/4 in |
Product Details
| CFM | 220 CFM |
| Color | Black/Silver |
| Manufacturers Part Number | 1026-8 |
| Pre Filter | No |
| Max PSI | 250 psi |
| Max Ambient (Air Cooled) | 120 |
| Brand | Milton |