Milton S-1146 Mini Low Pressure Regulator 1/4" NPT 250 PSI Gauge Not Included
Write a Review
|
Questions & Answers (0)
Product Description
Mini low pressure regulator is ideal for air flow applications that call for a compact unit such as small pneumatic equipment miniature valves and instruments. Easy to use; simply turn knob to regulate pressure. Gauge is not included.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Connection Size | 1/4 in |
Product Details
| CFM | 25 CFM |
| Color | Black/Silver |
| Manufacturers Part Number | S-1146 |
| Pre Filter | No |
| Max PSI | 250 psi |
| Max Ambient (Air Cooled) | 120 |
| Brand | Milton |