Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2095463

MPN #: 10266HD-BK

Drive Medical 10266HD-BK Nitro Euro Style Rollator Rolling Walker, Heavy Duty, Black

Product Description
If you're seeking a safe, convenient aid to improving your daily mobility, a Rollator can be the ideal solution. Wheels make a Rollator a superior option over a standard walker, eliminating the need to lift the device and allowing you to walk with an easy, smooth gait. Plus, Rollators are better for traveling over uneven, outdoor terrain, making them great for your active, busy lifestyle. And with the built-in seat found on a Rollator, you'll always have a convenient place to rest. Featuring revolutionary design and eye-catching style, the Nitro has exploded onto the Rollator scene. The Nitro's caster fork design allows for an enhanced turning radius while the 10" front casters allow optimal steering and rolling comfort. In addition, the Nitro locates brake cables within the unit's frame for safety and offers quick and easy tool-free adjustment to the handle height and back support. Plus, the Nitro easily folds with one hand to ultra-compact size for storage. The Nitro HD provides easy mobility for users up to 450 lbs with a wider seat and a unique suspension system for support and comfort.

Features and Benefits
  • Attractive, Euro-style design
  • Brake cable inside frame for added safety
  • Handle height easily adjusts with unique push button
  • Back support height easily adjusts with tool-free thumb screw
  • Caster fork design enhances turning radius
  • Large 10" front casters allow optimal steering and rolling comfort
  • Easily folds with one hand to ultra-compact size for storage
  • Plastic clip holds the Nitro closed when frame is folded
  • Cross-brace design allows for side-to-side folding and added stability
  • Seat is durable and comfortable
  • Handsome and removable zippered storage bag with unique attachment to keep bag securely in place when Nitro is open or folded
  • Lightweight, aluminum frame

Product Specifications
  • Actual Product Weight: 28.5 lbs
  • Casters: 10"
  • Handle Height (Max): 41"
  • Handle Height (Min): 36"
  • Number of Wheels: 4
  • Overall Product Height: 36"
  • Overall Product Length: 28"
  • Overall Product Width: 28.25"
  • Primary Product Color: Black
  • Primary Product Material: Aluminum
  • Product Weight Capacity: 450 lbs
  • Seat Depth: 10"
  • Seat Width: 23"
  • Seat to Floor Height: 23.5"
  • Warranty: Limited Lifetime on Frame; 5 Year Limited on Brake and Handle Housing


PRICE
$645.00

1
1
Expected on or around 10/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width28-1/4 in
Height36 - 41 in
Weight Capacity450 lbs
Weight28.5 lbs
Seat Width23 in
Seat Depth10 in
Seat Height23-1/2 in
SizeStandard
Handle Height36 - 41 in

Product Details

TypeRollator
ColorBlack
Casters10" Casters
MaterialAluminum
DescriptionNitro Heavy Duty Rollator
Package Quantity1
Manufacturers Part Number10266HD-BK
BrandDrive Medical

Warranty

WarrantyLimited Lifetime on Frame; 5 Years on Brake Handle and Housing