Milton 1029 Precision Lubricator Polycarbonate Bowl w/ Metal Guard 3/8" NPT 150 PSI 5 oz. Bowl
Write a Review
|
Questions & Answers (0)
Product Description
This 3/8" NPT precision lubricator with polycarbonate bowl is the drip style which allows precise settings for trouble free protection. The adjusting knob can be removed in order to prevent tampering and the sight glass dome allows observation for instant drip rate adjustment. The 5 ounce polycarbonate bowl with metal bowl guard may be filled without shutting down line pressure delivering oil at an air flow as low as 2 SCFM. Regulator is designed to provide oil to air tools that require oil for operation. Maximum pressure of 150 PSI and 82 SCFM.
PRICE
$85.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 2-3/4 in |
| Height | 2-11/16 in |
| Connection Size | 3/8 in |
| Bowl Size | 5 oz |
Product Details
| Bowl Type | Polycarbonate with Metal Guard |
| CFM | 82 CFM |
| Color | Black/Silver |
| Max PSI | 150 psi |
| Manufacturers Part Number | 1029 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 125 |
| Brand | Milton |