Arrow IK56, 3/4" NPT Pipe Port Insert for Arrow Modular Units
Write a Review
|
Questions & Answers (0)
Product Description
Any of these four separate pipe port inserts, permit instant pipe sizing of every Arrow standard size filter, regulator and lubricator. Available in 1/4", 3/8",1/2" and 3/4" pipe sizes for inlet and outlet ports. A special locking design prevents backing out of lock plate screws and keeps the screws captive when the plate is removed.
PRICE
$23.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 1-3/8 in |
| Height | 1-5/8 in |
| Weight | 0.8 lbs |
| NPT outlet | 3/4 in |
Product Details
| Type | Standard |
| Material | Zinc |
| Description | Tri-Star Pipe Port Insert |
| Color | Black |
| Manufacturers Part Number | IK56 |
| Brand | Arrow Pneumatics |