Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ultrafryer

Model # :WBB2951911

MPN #: 29A079

Allpoints 1031021 Filter, Oil, 17.5X 21 Mag, Sm30 For Ultrafryer

Product Description
  • Length: 21" | 533 mm
  • Width: 17 1/2" | 445 mm
  • Type: Filter Pads With Built In Powder And Hole | For 14"
  • Fryers
  • Sold In Quantities Of:: Pack Of 30
PRICE
$339.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number29A079
TypeFryer Parts
BrandUltrafryer