- Material: Incoloy
- Length: 15 1/2" | 12" Wire Leads | 305 mm Wires Leads
- Width: 10 1/2" | 267 mm
- Voltage: 208 V Ac
- Electrical Wattage: 4900
- Includes: (4) Washers And (2) Nuts
- Type: Inside
- Depth: 1 1/2" | 38 mm
Allpoints 1031135 Element, Heat, 208V, Inside For Ultrafryer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$929.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 18A345 |
| Type | Elements |
| Voltage | 208V V |
| Color | Black |
| Brand | Ultrafryer |