104" Clearance Bar - Black Bar/White Tapes
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCEGARD™ OVERHEAD CLEARANCE BARS
104"L Clearance Bar
Clearance bars effectively warn drivers against accidental collisions in warehouse, car wash, drive-thru, parking lot and other low clearance applications. Made of sturdy 4" diameter high density polyethylene that is impact resistant. UV stabilized for protection against fading or cracking. Includes four 1"W 3M™ Scotchlite reflective stripes for high visibility. Purchase Optional Hardware Kit (sold separately) to attach the chain to the bar with included toggle screws and two 3'L galvanized chains (mounting hardware for ceiling is not included). 5 Year Limited Warranty.
104"L Clearance Bar
Clearance bars effectively warn drivers against accidental collisions in warehouse, car wash, drive-thru, parking lot and other low clearance applications. Made of sturdy 4" diameter high density polyethylene that is impact resistant. UV stabilized for protection against fading or cracking. Includes four 1"W 3M™ Scotchlite reflective stripes for high visibility. Purchase Optional Hardware Kit (sold separately) to attach the chain to the bar with included toggle screws and two 3'L galvanized chains (mounting hardware for ceiling is not included). 5 Year Limited Warranty.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 104 in |
| Diameter | 4 in |
Product Details
| Type | Clearance Bar W/Tape |
| Tape Color Family | White |
| Includes | (4) 1"W 3M Reflective Stripes |
| Material | HDPE Plastic |
| Package Quantity | 1 |
| Description | Clearancegard Clearance Bar |
| Color | Black |
| Brand | Innoplast |