Innoplast Clearance Bar, 4"D x 96"L, Yellow Bar/White Tapes
Write a Review
|
Questions & Answers (0)
Product Description
4.95" OD x 96" Clearance Bar Yellow w/ White Tape, Includes (8) screws for assembly. Made in the USA. Includes 5 Year Warranty against cracking and fading.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 5 in |
| Height | 5 in |
| Diameter | 4-15/16 in |
Product Details
| Type | Clearance Bar W/Tape |
| Tape Color Family | White |
| Color | Yellow |
| Manufacturers Part Number | CB-496YW |
| Brand | Innoplast |