Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Brady

Model # :WBB2262172

MPN #: 104375

Brady® 104375 ToughStripe Floor Marking Tape, Polyester, 4"W X 100'L, Green

Product Description
Extremely durable ToughStripe® floor marking tapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic. Make your facility cleaner, more efficient, more visual and safer with ToughStripe® floor marking tape. This tape will help you identify aisle ways, work-cell boundaries, hazardous areas, forklift traffic, storage areas and more! ToughStripe® floor tape is easy to apply and remove, yet, it lasts where other factory and warehouse floor marking tapes simply don't. High traffic areas are no match for the industrial strength of ToughStripe® floor tape. ToughStripe® floor tape is has a low-profile design that minimizes tears and scratches from skids and pallet jacks.

PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
119.95
Buy 6 units - 11 units
115.95Save $4.00 (3%)
Buy 12+ units
109.95Save $10.00 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Width4 in
Thickness7.9 mil

Product Details

TypeFloor Marking Tape
MaterialPolyester
Package Quantity1
DescriptionToughStripe Floor Marking Tape
ColorGreen
Manufacturers Part Number104375
Reflective TypeNon Reflective
PatternSolid
BrandBrady