- Conform to the accuracy requirements of ASTM hydrometers
- Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60°F/60°F
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST Note : Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
H-B DURAC 1.050/1.100 Specific Gravity ASTM 126H Hydrometer for Heavy Liquids
Write a Review
|
Questions & Answers (0)
Product Description
Available in a variety of models measuring specific gravity of heavy and light liquids in various ranges from 0.650 to 2.000 in accordance with the American Society of Testing Materials (ASTM) E100 standards.
PRICE
$74.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 1.050/1.100 |
Product Details
| Manufacturers Part Number | B61891-3500 |
| Type | For Heavy Liquids |
| Accuracy | ± 0.001 °F |
| Divisions | 0.001 |
| Brand | Bel-Art |