H-B® B61801-0700 DURAC® Precision 1.000/1.070 Specific Gravity Hydrometer
Write a Review
|
Questions & Answers (0)
Product Description
H-B® B61801-0700 DURAC® Precision 1.000/1.070 Specific Gravity Hydrometer, 1/Pack
Specific gravity hydrometers are the most widely used hydrometer, common in industries such as food and beverage, chemistry, pharmacology, transportation, refrigeration and more. Available in a wide range of models measuring specific gravity / relative density (g/cm3) of a variety of liquids in various ranges from 0.600 to 0.920, with 0.0005 divisions. Made of lead free ballast and glass, these 325mm (12.8") long plain form hydrometers are individually serialized. Temperature standardization is 60°F (15°C). DURAC® Precision Hydrometers are hand inspected by our U.S. quality team in our exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in our ISO 14001:2004 Environmental Management System registered facility. They are packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Note: Precision hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Specific gravity hydrometers are the most widely used hydrometer, common in industries such as food and beverage, chemistry, pharmacology, transportation, refrigeration and more. Available in a wide range of models measuring specific gravity / relative density (g/cm3) of a variety of liquids in various ranges from 0.600 to 0.920, with 0.0005 divisions. Made of lead free ballast and glass, these 325mm (12.8") long plain form hydrometers are individually serialized. Temperature standardization is 60°F (15°C). DURAC® Precision Hydrometers are hand inspected by our U.S. quality team in our exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in our ISO 14001:2004 Environmental Management System registered facility. They are packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Note: Precision hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 in |
| Range | 1.000/1.070 |
Product Details
| Type | Specific Gravity Hydrometers |
| Material | Glass |
| Package Quantity | 1 |
| PFA Coated | No |
| Description | DURAC® Precision Specific Gravity Hydrometer |
| Manufacturers Part Number | B61801-0700 |
| Accuracy | ±0.001 °F |
| Divisions | 0.0005 |
| Brand | Bel-Art |