- Color: Red
- Material: Rubber
- Inner Diameter: 3 3/8" | 85 mm
- Outer Diameter: 4 3/4" | 121 mm
- Thickness: 3/8" | 10 mm
- Note: Used On Fmp#S 105-1000,105-1001,105-1002 Dispenser
Allpoints 1051007 Gasket, Bowl, M# Msd 10/20/30
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PMT-S-6655 |
| Type | Gaskets, Sealing |
| Brand | Omega |