- Spiral Dough Hook For 60 Qt Bowls
- Hobart Mixer (60 Qt) Model: H600, P-660
Allpoints 761243 Dough Hook - 60 Qt.Spiral
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 00-295174 |
| Type | Mixer Accessories |
| Brand | Hobart |
Related Products
Classic hobart mixers are by common agreement the best mixers ever manufactured. Alfa international manufactures the highest quality aftermarket replacement accessories for these mixers available on the market today. This spiral dough hook for the hobart h600 and related mixers has been manufactured with a close attention to quality and is nsf-approved. Aluminum. note: spiral dough hooks are recommended for heavy dough batches, like bread or pizza dough. (Not for hobart legacy models, these attachments twist into place.)
Fryer Basket, Full Size, Right Hook, 10"L X 8-3/4"W X 5" Deep, Star Fryer 110hl, 115(D,Dl), 116(C,Cl,D,Dl), 215b, 216, 515, 515(E,Ea), 530(F,Fa,T,Ta,Te,Tea). Series:630.
Classic hobart mixers are by common agreement the best mixers ever manufactured. Alfa international manufactures the highest quality aftermarket replacement accessories for these mixers available on the market today. This spiral dough hook for the hobart d300 and related mixers has been manufactured with a close attention to quality and is nsf-approved. Aluminum. note: these spiral dough hooks are recommended for heavy dough batches, like bread or pizza dough. (Not for hobart legacy models, these attachments twist into place.)
Full Size Fryer Basket, Front Hook, 17" Long X 17" Wide X 6-1/4" High, Archer Wire, Made In The Usa And Nsf Approved 2 Handles Garland Fryer 40-18, 50-18 Pitco Fryer E18, E18-2, E18b, He18. Series: 18. Vulcan Fryer 7495e, 7495g, 7892e, 7892g, 17892e, 17892g, Ef-3, Hf92e, Hf92g
Classic hobart mixers are by common agreement the best mixers ever manufactured. Alfa international manufactures the highest quality aftermarket replacement accessories for these mixers available on the market today. This spiral dough hook for the hobart v1401 and v1401u mixers has been manufactured with a close attention to quality and is nsf-approved. Aluminum. note: spiral dough hooks are recommended for heavy dough batches, like bread or pizza dough. (Not for hobart legacy models, these attachments twist into place.)