Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dexter Russell

Model # :WBB2084569

MPN #: 10523

Dexter Russell 10523 - Clam Knife, High Carbon Steel, Stamped, White Handle, 3"L

Product Description
The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-handle seal provides the utmost in sanitary performance. Blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel, are precision ground for durability, and excel in commercial use. Made in USA. Items marked with the NSF logo are NSF Certified.

PRICE
$16.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Weight2
Handle Length4 in
Blade Length3 in

Product Details

Handle MaterialPolypropylene
TypeStamped
SeriesDexter Traditional
Made in the USAYes
MaterialHigh Carbon Steel
DescriptionClam Knife
Handle Color FamilyWhite
Manufacturers Part Number10523
BrandDexter Russell

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsNSF