Dexter Russell 24303 - 1/2" Scalloped Utility Slicer, High Carbon Steel, Stamped, 5-1/2"L
Write a Review
|
Questions & Answers (0)
Product Description
Scalloped edge the standard in non-slip and comfortable design for demanding kitchen environments. A soft rubber grip reduces stresses that may cause fatigue and common wrist injuries like carpal tunnel syndrome. Dexter scalloped blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel and are individually ground to create specially designed scallops forming multiple sharp cutting edges. The points of the scallops easily break through tough rinds and pierce the firm skin of fruits and vegetables and also protect the sharp cutting edges. After breaking through the tough outer surface, the curved scalloped edges slice through soft interiors without damaging them. Made in USA. Items marked with the NSF logo are NSF Certified.
PRICE
$22.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Weight | 2 |
| Handle Length | 4-1/2 in |
| Blade Length | 5-1/2 in |
Product Details
| Handle Material | Santoprene® |
| Type | Stamped |
| Series | Dexter Sofgrip |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Scalloped Utility Slicer |
| Handle Color Family | White |
| Manufacturers Part Number | 24303 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF |