Dexter Russell 08110 - Chinese Chef's Knife, High Carbon Steel, Stamped, 8"L
Write a Review
|
Questions & Answers (0)
Product Description
Traditional cutting knives stainless/rosewood for those who prefer the warmth and feel of a real wood handle. Features proprietary Dexsteel™ stain-free, high-carbon steel blade, with an individually ground and honed edge. Natural Rosewood handle is secured to the blade with brass compression rivets. Made in USA.
PRICE
$51.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Weight | 13/16 |
| Handle Length | 3 in |
| Blade Length | 8 in |
Product Details
| Type | Stamped |
| Handle Material | Hardwood |
| Series | Dexter Traditional |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Chinese Chef's Knife |
| Manufacturers Part Number | 08110 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |