Note: Large format sizes: 24" x 36" and 30" x 40" include 6 standoffs and caps. Easy to change the sign or photo, simply unscrew the front silver cap and switch out the graphic. There is no need to remove the frame from the wall once it is affixed. The edges are flame polished giving these floating picture holders a high end finish with a touch of fancy. Hang these beautiful acrylic frames in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home.
Features:
- Material: Acrylic (3"/16" thick)
- Frame Orientation: Portrait/Landscape
- Poster Measurement: 24" x 36"
- Overall Frame Measurement: 28" x 40"
- Includes: Six 1 SILVER diameter aluminum standoffs and caps, and six all purpose screws with anchors. (Gold Cap Hardware can be purchased as an add-on item.)
- Color: Clear