3M™ Scotch-Brite™ Light Deburring Disc 6" x 1/2" VFN Grit Aluminum Oxide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Light Deburring Disc 6" x 1/2" VFN Grit Aluminum Oxide
Dense, tight web construction used to deburr and finish. Moderately conformable, long lasting disc. Excellent on bench motors and straight shaft tools.
Applications are Surface Conditioning.
Industries Include Manufacturing.
Dense, tight web construction used to deburr and finish. Moderately conformable, long lasting disc. Excellent on bench motors and straight shaft tools.
Applications are Surface Conditioning.
Industries Include Manufacturing.
PRICE
$351.00 Sold in packages of 100 / $3.51 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1/2 in |
| Diameter | 6 in |
Product Details
| Max RPM | 4000 rpm |
| Color | Maroon |
| Series | LD-DC |
| Grit | VFN |
| Grade | Very Fine |
| Tool Compatibility | Backstand |
| Product Type | Disc, Regular Attachment |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |