3M™ Scotch-Brite™ HS Blend and Finish Disc 8" x 1/2"MED Grit Aluminum Oxide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ HS Blend and Finish Disc 8" x 1/2"MED Grit Aluminum Oxide
The Scotch-Brite™ HS Blend and Finish Disc aggressively tackles weld burns and refinement, deburring and rust removal – leaving a consistent satin finish on the workpiece. Among Scotch-Brite™ surface conditioning discs, HS material features the toughest, most aggressive web. Constructed with the toughest Scotch-Brite™ web material, making it a great choice for weld burn removal, deburring, blending, finishing and rust removal Aluminum oxide medium grade mineral efficiently removes weld burns, small burrs, and rust Springy fibers conform to irregular surfaces with uniform results Load resistant open web construction provides extended use Superior durability and cut make the disc long-lasting Discs can be used individually or stacked on a straight shaft tool or bench motor for a broader cleaning surface
The Scotch-Brite™ HS Blend and Finish Disc aggressively tackles weld burns and refinement, deburring and rust removal – leaving a consistent satin finish on the workpiece. Among Scotch-Brite™ surface conditioning discs, HS material features the toughest, most aggressive web. Constructed with the toughest Scotch-Brite™ web material, making it a great choice for weld burn removal, deburring, blending, finishing and rust removal Aluminum oxide medium grade mineral efficiently removes weld burns, small burrs, and rust Springy fibers conform to irregular surfaces with uniform results Load resistant open web construction provides extended use Superior durability and cut make the disc long-lasting Discs can be used individually or stacked on a straight shaft tool or bench motor for a broader cleaning surface
PRICE
$837.50 Sold in packages of 50 / $16.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1/2 in |
| Diameter | 8 in |
Product Details
| Max RPM | 3000 rpm |
| Color | Purple |
| Manufacturers Part Number | 7000121118 |
| Grit | MED |
| Grade | Medium |
| Tool Compatibility | Backstand |
| Product Type | Disc, Regular Attachment |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |