Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OLFA

Model # :WBB1913488

MPN #: 1086530

OLFA® SCR-S 1" Multi-Purpose Scraper

Product Description
OLFA® 1086530 1" Multi-Purpose Scraper

OLFA® Sharp Edge Scrapers. These handy scrapers feature high-quality 21/3" stainless steel blades, and strong, Acetone resistant handles to efficiently tackle most conventional jobs. Stainless steel blades offer better protection against rusting for longer use. Excellent for removing dried substances from work tops, glass cleaning prior to window film applications, Gasket removal and more.

Features:
  • Stainless steel blade is integrated into the handle and is not replaceable
  • Polypropylene acetone-resistant handle
  • Symmetrical shape for right- and left-hand use
PRICE
$8.80

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Handle Length6-5/16 in
Blade Length1 in
Blade Width1 in

Product Details

MaterialStainless Steel/Polypropylene
ColorOrange
Blade Type1-Edge
Manufacturers Part Number1086530
Blade MaterialStainless Steel
BrandOLFA