Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OLFA

Model # :WB535646

MPN #: GSB-2S/6B

OLFA® GSB-2S/6B 40MM Stainless Steel Glass Scraper Blades for GSR-2 Mini Glass Scraper (6 Pack)

Product Description
Stainless Steel 40mm Glass Scraper Blades are rust and corrosion resistant and offer easy clean-up. The blade holder contains six 40mm Glass Scraper Blades and doubles as a blade cover for use with the Mini Glass Scraper GSR-2.

Features:
  • Specifically designed for the toughest scraping applications in commercial buildings, hospitals, and more
  • Rust and corrosion-resistant stainless steel blade
  • Works with Mini Glass Scraper GSR-2
  • Replacement blades only (Scraper not included)
PRICE
$4.02

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/16 in
Depth3/8 in
Height6-3/8 in
Blade Width40 mm

Product Details

TypeScraper Blade
MaterialStainless Steel
Package Quantity1
ColorGray
Manufacturers Part NumberGSB-2S/6B
BrandOLFA