Chafing Dishes & Fuel
Availability
Type
Brand
Shape
Length
Material
Width
Height
Size
Capacity
Color
Price
Related Products
Vollrath, Wear-Ever Heavy-Duty Sheet Pan One-Half Size, 9303, 19 Gauge, 17-3/4" X 12-7/8" X 1" Features: Impact-resistant 3004 aluminum Tapered design for easy stacking Sized to fit standard baker's racks Closed bead includes rod for reinforcements Concave bottoms flatten during heating for even heat distribution
Vollrath, Miramar 12" Brazier Pan W/O Cover, 49425, 6.3125 Quart Capacity, Satin Finish Features: Extremely durable thick 3-ply construction provides product longevity Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish) Unique handle design allows for easy removal from templates Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality only seen ...
Vollrath, Miramar 10" saute Pan Without Lid, 49413, 2-1/4 Quart Capacity, Satin Finish Features: Extremely durable thick 3-ply construction provides product longevity Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish) Unique handle design allows for easy removal from templates Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality only seen ...
Ideal for use with Vollrath® induction ranges. Heavy-duty 18-8 (EU 18-10) stainless steel construction. Heavy-duty stainless steel loop handles. Mirror finish - great look and easy clean-up. Oven and dishwasher safe. Rounded lip makes pouring easy and adds strength where it counts. Permanently bonded, 1/4" (6.6 mm) thick bottom layer made of aluminum and stainless steel for even heating and exceptional durability. Limited lifetime warranty. NSF Certified. 14-1/16" diameter. 12 quart capacity.