Winco C-2080B Get-A-Grip Chafer, 8 Qt., Folding Top
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 14-13/32 in |
| Height | 11-1/2 in |
Product Details
| Style | Folding Top |
| Type | Chafer |
| Capacity | 8 qt |
| Package Quantity | 1 |
| Description | Get-A-Grip Chafer |
| Manufacturers Part Number | C-2080B |
| Brand | Winco |
Related Products
Vollrath, Chafer Stand, 46113, Stainless Steel, Square Features: Glass top version allows viewing of food without opening chafer - maintaining food quality Mirror-finished 18-8 stainless steel food pan constructed for durability and easy cleaning Low profile design keeps food lower to countertop surface for easier self-serve applications Mirror finished 18-0 stainless steel water pan for use with induction heaters and easy cleaning Removable cover with baffle, slow-moving hinge design holds cover in closed, 45° or 90° position Reinforced brackets with rubber table feet for ...
Compact storage - 12 stacked racks are 21" (53.3 cm) high. Sturdy welded frame with integral fuel cup holder. Holds standard or dripless water pan. Fuel caps can be removded with water pan in place. Not designed for use with aluminum foil water pans. Sold in package quantity of 3. Priced each.
Vollrath, Intrigue Replacement 6 Quart Food Pan, 46137, Stainless Steel Features: Glass top version allows viewing of food without opening chafer - maintaining food quality Mirror-finished 18-8 stainless steel food pan constructed for durability and easy cleaning Low profile design keeps food lower to countertop surface for easier self-serve applications Mirror finished 18-0 stainless steel water pan for use with induction heaters and easy cleaning Removable cover with baffle, slow-moving hinge design holds cover in closed, 45° or 90° position Reinforced brackets with rubber ...
Coldmaster® 6" Deep Half-size Food Pan 192 Oz. - Black Features: Charged Coldmaster® Pans hold food temperatures at or below the SERVSAFE® guidelines of 40° for eight hours Coldmaster® system eliminates the inconvenience and mess of ice, as well as reduces the potential of bacteria Save time and labor by placing food directly into Coldmaster® Standard Pans For back-of-the-hoUse condiments and food-prepping or front-of-the-hoUse buffet service and catering Third-size divided splits into two sixth-size food pans; perfect for Use with salad dressings and condiments in salad bars ...
Vollrath, Intrigue Square 6 Quart Induction Chafer, 46134, W/ Stainless Steel Food Pan, Glass Top Features: Glass top version allows viewing of food without opening chafer - maintaining food quality Mirror-finished 18-8 stainless steel food pan constructed for durability and easy cleaning Low profile design keeps food lower to countertop surface for easier self-serve applications Mirror finished 18-0 stainless steel water pan for use with induction heaters and easy cleaning Removable cover with baffle, slow-moving hinge design holds cover in closed, 45° or 90° position ...