Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sterno

Model # :WB243001

MPN #: STE10364

Sterno STE10364 - Chafing Fuel Can, Twist Cap Wick, 4 Hour Burn, 24/Carton

Product Description
Chafing Fuel Can, Twist Cap Wick, 4 Hour Burn , 5 oz.

Features:

  • Chafing fuel cans ensure safety by remaining cool to the touch even when lit

PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.166 in
Width0.875 in
Height0.583 in
Weight12 lbs
Size5 oz.

Product Details

TypeTwist Cap Wick
Package Quantity24 Cans/Case
DescriptionChafing Fuel Can, Twist Cap Wick, 4 Hour Burn
Manufacturers Part NumberSTE10364
BrandSterno