- Material: Zinc
- Length: 2 1/2" | 64 mm
- Height: 1 1/8" | 29 mm
- Outer Diameter: 1 1/2" | 38 mm
- Includes: (1) 10-32 X 3/8" L Phillips Head Screw
- Plating: Chrome-Plated
- Type: Hot
Allpoints 1091004 Handle, Hot, Central Brass
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1091004 |
| Type | Faucet Parts |
| Material | Zinc |
| Description | Hot Water Handle |
| Brand | AllPoints |