Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




T&S Brass

Model # :WBB2951131

MPN #: B-3952

Allpoints 561179 Twist Waste

Product Description
  • Twist Handle Waist Drain
  • Sink Opening 3-1/2"
  • Drain Outlet 2" Nps
  • Face Flange 4-3/8" Od
  • Actual Dimension Of The Top Is 4-3/8"
  • Current Inventory Does Not Have An Overflow Outlet.
  • We Will Be Out Of The Multi-Use Twist Drain Untill Later In
  • This Year 2014.
  • You Can Substitute A Lever Handle Drain # 56-1376..
  • Which Includes The Overflow Outlet If Needed.
PRICE
$105.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberB-3952
BrandT&S Brass