Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ken Forging

Model # :WBB1999710

MPN #: 7E-45

Ken Forging 7E-45 - Rod End - Blank - C1045 - 3/4" x 6" - Made In USA

Product Description
Ken Forging 7E-45 - Rod End - Blank - C1045 - 3/4" x 6"

Drop Forged Carbon Steel, Self-Colored
Heat-Treated to ASTM A668, Class D
Shank Diameter oversized for thread cutting

Shank Dia.: +.060/-0
Center of Eye to End: +.060/-0
Head O.D.: +.060/-0
Head Thickness: +.032/-.015

PRICE
$22.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 99 units
22.00
Buy 100+ units
23.25
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Head Thickness13/16"
Shank Diameter3/4"
Center of Eye to End6"
Face Diameter1-3/8 in

Product Details

Head Outside Dimension1-1/2"
Country of OriginMade in USA
Manufacturers Part Number7E-45
BrandKen Forging