Ken Forging 10J24-B7 - Rod End - Blank - 4140 - 1" x 24" - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Drop Forged Alloy Steel, Self-Colored
Heat-Treated to ASTM A193-B7
Shank Diameter oversized for cut threading
Shank Dia.: +.060/-0
Center of Eye to End: +.060/-0
Head O.D.: +.060/-0
Head Thickness: +.032/-.015
Heat-Treated to ASTM A193-B7
Shank Diameter oversized for cut threading
Shank Dia.: +.060/-0
Center of Eye to End: +.060/-0
Head O.D.: +.060/-0
Head Thickness: +.032/-.015
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head Thickness | 1-1/16" |
| Shank Diameter | 1" |
| Center of Eye to End | 24" |
| Face Diameter | 1-7/8 in |
Product Details
| Head Outside Dimension | 2-1/32" |
| Style | Non-Threaded |
| Type | Blank |
| Country of Origin | Made in USA |
| Manufacturers Part Number | 10J24-B7 |
| Brand | Ken Forging |