10' Picnic Table w/ Anodized Aluminum Planking and Aluminum Frame
Write a Review
|
Questions & Answers (0)
Product Description
10' All Aluminium Picnic Table with anodized aluminium planking and aluminium frames, providing sturdy, maintenance free, lightweight and weather resistant tables for years of service. This product has 5 years warranty.
PRICE
$2,185.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 66 in |
| Height | 32-1/4 in |
| Weight | 340 lbs |
| Seat Length | 120 in |
| Table Width | 28-3/4 in |
| Table Length | 120 in |
Product Details
| Type | Traditional Picnic Table |
| Frame Color Family | Gray |
| Color | Gray |
| Cushion Included | No |
| Material | Aluminum |
| Frame Material | Aluminum |
| Manufacturers Part Number | PT-AP10 |
| Mounting Style | Portable or Surface |
| Shape | Rectangular |
| Brand | National Recreation Systems |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | AISC |