- Meets or exceeds USB 2.0 specifications
- Supports faster data transfer rate (1.5 to 480 Mbps) for low speed and high speed devices, including multimedia applications
- Premium double-shielded cables with tinned copper braid and aluminum mylar foil feature twisted 28AWG data lines, and 24AWG power lines.
- Gold-plated connectors provide superior conductivity
- This product is covered by a Lifetime Limited Warranty
Tripp Lite USB 2.0 A/B Cable (M/M), 10-ft.
Write a Review
|
Questions & Answers (0)
Product Description
Tripp Lite's 10-ft. gold USB 2.0 A/B device cable meets or exceeds USB 2.0 Specifications. Connects a USB device to a USB port on a computer or hub. Backward compatible - can be used with older USB 1.1 applications as well. All Tripp Lite USB 2.0 cabling include superior foil shielding for reliable, error-free data communications. The significantly faster data transfer rates of USB 2.0 (up to 480 Mbps) make them perfect for multimedia applications. Features gold plated connectors and gold plated copper contacts for superior conductivity. The cable is manufactured with molded connectors and integral strain relief for extra durability and long life.
PRICE
$8.20
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 10 in |
Product Details
| Type | USB |
| Connector End 1 Type | USB A Male |
| Package Quantity | 1 |
| Description | USB 2.0 Hi-Speed A/B Cable |
| Color | Black |
| Manufacturers Part Number | U022-010 |
| Connector End 2 Type | USB B Male |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |