Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB2298857

MPN #: U280-005-ST

Tripp Lite 5-Port USB Charging Station with Built-In Device Storage, 5V/2.4A USB Charger Output

Product Description
Whether you are at home or in the office, Tripp Lite's U280-005-ST 5-Port USB Charging Station provides enough ports and power to keep your devices at 100% capacity. No more peering behind furniture to find an available outlet or unplugging one device to charge another. You can charge up to five tablets, smartphones and other devices at the same time. The U280-005-ST doesn't require a computer, so you can take it anywhere AC power is available.

The U280-005-ST features five USB-A ports, each capable of delivering up to 5V, 2.4A, which is enough for charging even battery-intensive devices like the Apple® iPad®. In addition, this charging station doubles as a storage unit by providing space to neatly organize cabling while your devices charge. When not in use, cables can be stored in the compartment and kept out of the way. The included adjustable brackets accommodate the number and size of the devices being charged.

To charge your USB devices, simply connect the five-foot power cord's NEMA 1-15P plug to an AC power outlet, and connect your devices to the available USB ports. The unit protects against overheating, overcurrent and overcharging - in fact, it stops charging as soon as your devices' batteries are at full capacity. Also, each port complies with USB Battery Charging (BC) specification v1.2. The brackets and power supply store conveniently in the charging station when not in use.

Features:
  • 5V, 2.4A per port for charging battery-intensive devices
  • All five ports support USB Battery Charging (BC) specification v1.2
  • 7 adjustable storage brackets for organizing devices
  • Storage compartment neatly organizes your cabling
  • External dual-voltage power supply with NEMA 1-15P plug
  • Protects against overheating, overcurrent and overcharging
  • 2-year limited warranty


PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-5/8 in
Depth4-7/8 in
Height13/16 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeUSB Charger
ColorBlack
Operating Temperature41° - 95°C
Power SourceAC Power Adapter
Capacity5 USB Devices
MaterialPC
Description5-Port USB Charging Station with Built-In Storage
Connector End 1 TypeNEMA 1-15P (Non-Polarized)
Number of Ports5
Package Quantity1
Manufacturers Part NumberU280-005-ST
Connector End 2 Type(5) USB A (Female)
BrandTripp Lite

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsFCC, RoHS, REACH