Model # :WBB408528
MPN #: 0808ACP
8-15X1/2 Combination (slot/phil) Pan Head Self Tapping Screw Type A Full Thread Zinc Bake 10000 pcs
Write a Review
|
Questions & Answers (0)
Product Description
8X1/2 Combination Pan Head Self Tapping Screw Type A Fully Threaded Zinc Bake. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$409.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Threads per Inch | 15 |
| Size | #8 |
| Head | Pan |
Product Details
| Drive | Combination |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 10000 |
| Manufacturers Part Number | 0808ACP |