Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB0140780

Global Industrial™ Flat Poly Bags, 10"W x 12"L, 4 Mil, Clear, Pack of 1000

Product Description
    Heavy-duty Poly Bags are perfect for protecting heavy-duty products such as tools and hardware.

  • Bags are manufactured from 100% virgin polyethylene film.
  • Meets FDA and USDA specifications.
  • Close bags with Twist Ties, Bag Tape or with Impulse Sealers


PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
109.95
Buy 3 units - 5 units
105.95Save $4.00 (4%)
Buy 6+ units
99.95Save $10.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width10 in
Thickness4 mil

Product Details

Package Quantity1000
DescriptionFlat Poly Bags
ColorClear
Manufacturers Part NumberB0140780
BrandGlobal Industrial

Compliance & Certifications

CertificationsFDA, USDA