- Economical light-weight Poly Bags protect products from dirt, dust and moisture.
- Bags are manufactured from 100% virgin polyethylene film.
- Meets FDA and USDA specifications.
- Close bags with Twist Ties, Bag Tape or with Impulse Sealers
Global Industrial
Model # :WBB0141259
Global Industrial Layflat Poly Bags, 3"W x 4"L, 1 Mil, Clear, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.15
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3 in |
| Thickness | 1 mil |
Product Details
| Package Quantity | 1000 |
| Description | Layflat Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B0141259 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA, USDA |