Features:
- Made from tear resistant poly
- The front of the bag is clear for viewing contents
- The back of the bag is opaque for address information and postage
- Mailers feature a self-seal closure
- Double perforations for easy opening
Model # :WBB40245
Weights & Dimensions
| Length | 13 in |
| Width | 10 in |
| Thickness | 3 mil |
Product Details
| Type | Clear View Poly Mailers |
| Package Quantity | 500 |
| Color | Clear |
| Manufacturers Part Number | B40245 |
| Closure | Self Seal |
| Brand | Global Industrial |
| Recyclable | No |