Package Includes:
- Screen Kit with Double Zippered Doors
- Bungee Cords
- Easy step-by-step instructions
Note: This product does not come with canopy, frame or rooftop
Weights & Dimensions
| Length | 20 ft |
| Width | 10 ft |
| Height | 9' 6" ft |
| Weight | 8 lbs |
| Size | 10 x 20 ft |
| Coverage Area | 200 ft² |
Product Details
| Assembly Required | Yes |
| Type | Enclosure Kit |
| Color | Black |
| For Use With | 1-3/8" & 2" OD Steel Pipe |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | Steel Pipe |
| Manufacturers Part Number | 25777 |
| Brand | ShelterLogic |
Warranty
| Warranty | 1 yr |